Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Green, 65 FPM
Mfr # 125XBRZG24DB
Zoro # G5610001
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 148,000 hr
- Lamp Type Led
- Mounting 1/2 in Internal and 3/4 in External Conduit Hub
- Power Source 24V DC
- Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZG24DB
- Zoro # G5610001
- UPC # 782640051795
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 3 1/4 in |
Height | 3 7/8 in |
Details
Lamp Life | 148,000 hr |
Lamp Type | Led |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Power Source | 24V DC |
Rating | NEMA 4X |
Housing Material | 33% Glass Filled Nylon |
Lens Material | Polycarbonate |
Item | Warning Light |
Flashes per Minute | 65 |
Standards | cUL |
Current Drawn | 0.215A DC |
Color | Green |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Nurse Cap O.R. 21" - Blue (2103)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC (2ERP3)
- Edwards Signaling Safety Alarms and Warnings