Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Green, 65 FPM
Mfr # 125XBRMG24D
Zoro # G5504965
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/4 in
- Lamp Life 148,000 hr
- Current Drawn 0.215A DC
- Power Source 24V DC
- Standards cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMG24D
- Zoro # G5504965
- UPC # 782640050590
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 3 1/4 in |
Height | 3 7/8 in |
Width | 3.3" |
Details
Lamp Life | 148,000 hr |
Current Drawn | 0.215A DC |
Power Source | 24V DC |
Standards | cUL |
Rating | NEMA 4X |
Lens Material | Polycarbonate |
Color | Green |
Housing Material | 33% Glass Filled Nylon |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Lamp Type | Led |
Item | Warning Light |
Flashes per Minute | 65 |
For Use With | Outdoor |
Features | Chemical Resistant, Shatter Resistant, Shock Proof, Heat Resistant, Corrosion Resistant, Vibration Proof |
Audible Alarm Type | Visual |
Voltage | 24 V DC |
Connection Type | Wired |
Includes | 125 Class XBR LED Beacon - Steady-On/65 fpm Flashing - Gray Base Mounting Gasket |
Lens Color | Green |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- GASCO Calibration Gas, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-154-0.14)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RBA (125XBRIRBA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- Edwards Signaling Safety Alarms and Warnings