Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Green, 65 FPM
Mfr # 105XBRMG24D
Zoro # G5552111
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 105XBRMG24D
- Zoro # G5552111
- UPC # 782640052242
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 3/4 in |
Diameter | 3 3/4 in |
Depth | 3.8" |
Width | 3.8" |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Glass Reinforced Thermoplastic Polyester |
Standards | Marine UL 595 and 1598A Listed |
Mounting | Surface |
Current Drawn | 0.215A DC |
Rating | UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
For Use With | Industrial, Outdoor, Marine |
Features | Vibration Proof, Shock Proof |
Connection Type | Wired |
Material | Glass Reinforced Thermoplastic Polyester Resin, Polyethylene Terephthalate (PET) |
Voltage | 24 V DC |
Tower Light Color | Green |
Audible Alarm Type | Visual |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source 24V DC, Current Drawn 0.215A DC, Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RBA (125XBRIRBA24DB)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- Edwards Signaling Strobe and Flashing Lights