Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Blue, 65 FPM
Mfr # 125XBRMB24DB
Zoro # G5595992
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMB24DB
- Zoro # G5595992
- UPC # 782640051672
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Width | 3.3" |
Details
Item | Warning Light |
Color | Blue |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Current Drawn | 0.215A DC |
Rating | NEMA 4X |
For Use With | Outdoor |
Voltage | 24 V DC |
Features | Shatter Resistant, Heat Resistant, Chemical Resistant, Corrosion Resistant, Vibration Proof, Shock Proof |
Includes | 125 Class XBR LED Beacon - Steady-On/65 fpm Flashing - Black Base Mounting Gasket |
Audible Alarm Type | Visual |
Connection Type | Wired |
Lens Color | Blue |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory (ILHD48100)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125XBRZA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (105XBRMG120A)
- Edwards Signaling Safety Alarms and Warnings