Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Blue, 65 FPM
Mfr # 105XBRMB24D
Zoro # G5648553
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 105XBRMB24D
- Zoro # G5648553
- UPC # 782640052228
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 3/4 in |
Diameter | 3 3/4 in |
Width | 3.8" |
Depth | 3.8" |
Details
Item | Warning Light |
Color | Blue |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Glass Reinforced Thermoplastic Polyester |
Standards | Marine UL 595 and 1598A Listed |
Mounting | Surface |
Rating | UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
Current Drawn | 0.215A DC |
For Use With | Marine, Industrial, Outdoor |
Tower Light Color | Blue |
Voltage | 24 V DC |
Audible Alarm Type | Visual |
Material | Polyethylene Terephthalate (PET), Glass Reinforced Thermoplastic Polyester Resin |
Features | Shock Proof, Vibration Proof |
Connection Type | Wired |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source 24V DC, Current Drawn 0.215A DC, Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Gray (10215845)
- CONDOR Leather Drivers Gloves, Pigskin, S, PR (1AD40)
- CONDOR Cowhide Leather Drivers Gloves, Standard Grade, Straight Thumb, Gunn Cut, Gray, Large, 1 Pair (5PE83)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 090)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Blue (92B-N5)
- EDWARDS SIGNALING Warning Light, 9W Halogen, 24VDC, Red (125HALFR24D)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Red (52R-N5-40WH)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT4)
- Edwards Signaling Strobe and Flashing Lights