Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Amber, 65 FPM
Mfr # 125XBRZA24DB
Zoro # G5625365
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZA24DB
- Zoro # G5625365
- UPC # 782640051757
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Width | 3.3" |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Current Drawn | 0.215A DC |
Rating | NEMA 4X |
For Use With | Outdoor |
Features | Heat Resistant, Corrosion Resistant, Chemical Resistant, Shatter Resistant |
Tower Light Color | Amber |
Audible Alarm Type | Visual |
Voltage | 24 V AC |
Connection Type | Wired |
Description
Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA8)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- RADIANS Radians Face Shields (V40815-CP)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRMA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, White, 65 FPM (125XBRMW120A)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- Edwards Signaling Strobe and Flashing Lights