Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, White, 65 FPM
Mfr # 125XBRMW120AB
Zoro # G5605652
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMW120AB
- Zoro # G5605652
- UPC # 782640051740
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Item | Warning Light |
Color | White |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Current Drawn | 0.108A AC |
Rating | NEMA 4X |
Description
Warning Light, Color White, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40305)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Black (HM2021831004-BK-XL)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Corse (95138)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125XBRZA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- TAPCO Led Baton, Red, 21" (3761-00006)
- Edwards Signaling Safety Alarms and Warnings