Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Red, 65 FPM
Mfr # 125XBRZR120AB
Zoro # G5543456
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZR120AB
- Zoro # G5543456
- UPC # 782640051825
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Current Drawn | 0.108A AC |
Rating | NEMA 4X |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- DYMO LW Shipping Labels, 2.31 x 4, White, 300/Roll, PK6 (2050765)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs -Exit w right (A-1218 Enter-Exit Signs -Exit w right)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRMA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- FLAREALERT LED Road Flare, 1 Watt, Red (RBP.2)
- Edwards Signaling Strobe and Flashing Lights