Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Red, 65 FPM
Mfr # 125XBRMR120AB
Zoro # G5658511
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMR120AB
- Zoro # G5658511
- UPC # 782640051726
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Rating | NEMA 4X |
Current Drawn | 0.108A AC |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- BRADY Spill Kit (SKMA-14)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, White, 65 FPM (125XBRMW120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (105XBRMW24D)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- Edwards Signaling Safety Alarms and Warnings