Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Red, 65 FPM
Mfr # 125LEDFR120A
Zoro # G4860502
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 11.4 Year
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125LEDFR120A
- Zoro # G4860502
- UPC # 782640050415
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 11.4 Year |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate/ABS Blend |
Standards | cUL, UL 1638 Listed |
Rating | NEMA 4X |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Current Drawn | 0.097A AC |
For Use With | Outdoor, Indoor |
Voltage | 120 V AC |
Features | Heat Resistant, Chemical Resistant, Shatter Resistant, Corrosion Resistant |
Includes | 125LED Series Standard LED Beaconsfor NEMA 4X ApplicationsGasket |
Audible Alarm Type | Visual |
Material | Glass-filled Nylon |
Lens Color | Red |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS Blend, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.097A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- JJ KELLER Out of Service Tag, Rectangle, 1/8" H, PK50 (716)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (20401)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RBA (125XBRIRBA24DB)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Green, 65 FPM (125XBRZG24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (105XBRMA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- ATW SECURITY Strobe Light, Red (ATWSTL-35R)
- Edwards Signaling Strobe and Flashing Lights