Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Green, 65 FPM
Mfr # 125XBRMG120AB
Zoro # G5545251
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMG120AB
- Zoro # G5545251
- UPC # 782640051702
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Rating | NEMA 4X |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Current Drawn | 0.108A AC |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ11 (R23011)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, 1 mil Palm, Poly, One Size Fits All, 100 PK, Clear (429650)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0023BL)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR24D)
- EDWARDS SIGNALING Halogen Beacon, Steady Burn, Red, 120VAC (125HALSR120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Red (52R-N5-40WH)
- FEDERAL SIGNAL Dome Guard, Black, 8-53/64in.Wx9-7/64in.H (DGXC-SB)
- Edwards Signaling Safety Alarms and Warnings