Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Green, 65 FPM
Mfr # 125XBRMG120A
Zoro # G5548496
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Color Green
- Power Source 120V AC
- Housing Material 33% Glass Filled Nylon
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMG120A
- Zoro # G5548496
- UPC # 782640050606
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Width | 3.3" |
Details
Lens Material | Polycarbonate |
Color | Green |
Power Source | 120V AC |
Housing Material | 33% Glass Filled Nylon |
Lamp Type | Led |
Current Drawn | 0.108A AC |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Flashes per Minute | 65 |
Item | Warning Light |
Rating | NEMA 4X |
Lamp Life | 148,000 hr |
Standards | cUL |
For Use With | Outdoor |
Features | Chemical Resistant, Shock Proof, Shatter Resistant, Vibration Proof, Heat Resistant, Corrosion Resistant |
Audible Alarm Type | Visual |
Includes | 125 Class XBR LED Beacon - Steady-On/65 fpm Flashing - Gray Base Mounting Gasket |
Voltage | 120 V AC |
Connection Type | Wired |
Lens Color | Green |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Intake Filter Assembly (9700-77)
- MARCOM Fire Extinguishers DVD Program (V0000469EM)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP8)
- Edwards Signaling Strobe and Flashing Lights