Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Blue, 65 FPM
Mfr # 125XBRZB120AB
Zoro # G5805484
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material 33% Glass Filled Nylon
- Lamp Type Led
- Height 3 7/8 in
- Color Blue
- Mounting 1/2 in Internal and 3/4 in External Conduit Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZB120AB
- Zoro # G5805484
- UPC # 782640051788
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Housing Material | 33% Glass Filled Nylon |
Lamp Type | Led |
Color | Blue |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Lamp Life | 148,000 hr |
Current Drawn | 0.108A AC |
Rating | NEMA 4X |
Item | Warning Light |
Flashes per Minute | 65 |
Lens Material | Polycarbonate |
Standards | cUL |
Power Source | 120V AC |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Eyesaline Refill For Model 829003 (32-000513-0000-H5)
- DMI Dressing Aid, Tan, Wood, Latex Free (640-8110-0000)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24DB)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Warning Light, 9W Halogen, 24VDC, Red (125HALFR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120AB)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 24V (LP3PL-024G)
- Edwards Signaling Safety Alarms and Warnings