Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Blue, 65 FPM
Mfr # 125XBRMB120AB
Zoro # G5692723
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMB120AB
- Zoro # G5692723
- UPC # 782640051689
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Width | 3.3" |
Details
Item | Warning Light |
Color | Blue |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Current Drawn | 0.108A AC |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Rating | NEMA 4X |
For Use With | Outdoor |
Audible Alarm Type | Visual |
Features | Shatter Resistant, Corrosion Resistant, Chemical Resistant, Heat Resistant, Vibration Proof, Shock Proof |
Includes | 125 Class XBR LED Beacon - Steady-On/65 fpm Flashing - Black Base Mounting Gasket |
Connection Type | Wired |
Voltage | 120 V DC |
Lens Color | Blue |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-8/M)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- ZORO SELECT Stack Light, R/Y/G, LED, 30,000 hr. (22UU24)
- Edwards Signaling Safety Alarms and Warnings