Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, 40W Halogen, Red, 65 FPM
Mfr # 50R-N5-40WH
Zoro # G6187316
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type 40W Halogen
- Power Source 120V AC
- Lamp Life 25,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 50R-N5-40WH
- Zoro # G6187316
- UPC # 782640265222
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 7/8 in |
Diameter | 6 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | 40W Halogen |
Power Source | 120V AC |
Lamp Life | 25,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Cast Steel |
Standards | cUL, UL 1638 Listed |
Current Drawn | .3 amps |
Mounting | 1/2 in NPT Pipe |
Light Output | 265 Lumens |
Rating | Weatherproof |
Lens Design | Fresnel |
For Use With | Indoor, Outdoor |
Watts | 40 W |
Features | Weather Proof, Shatter Resistant |
Voltage | 120 V AC |
Audible Alarm Type | Visual |
Lens Color | Red |
Description
Warning Light, Color Red, Lamp Type 40W Halogen, Flashes per Minute 65, Light Output 265 Lumens, Lamp Life 25,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source 120V AC, Current Drawn .3 amps, Height 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- BRADY Label, 1/2 in W, White (M7-11-499)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- Edwards Signaling Strobe and Flashing Lights