Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, 40W Halogen, Amber, 65 FPM
Mfr # 50A-N5-40WH
Zoro # G5636696
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Steel
- Height 5 7/8 in
- Diameter 6 in
- Lens Design Fresnel
- Lamp Type 40W Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 50A-N5-40WH
- Zoro # G5636696
- UPC # 782640265123
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 7/8 in |
Diameter | 6 in |
Width | 6" |
Details
Housing Material | Cast Steel |
Lens Design | Fresnel |
Lamp Type | 40W Halogen |
Lens Material | Polycarbonate |
Rating | Weatherproof |
Lamp Life | 25,000 hr |
Mounting | 1/2 in NPT Pipe |
Power Source | 120V AC |
Standards | cUL, UL 1638 Listed |
Current Drawn | .3 amps |
Flashes per Minute | 65 |
Color | Amber |
Item | Warning Light |
Light Output | 265 Lumens |
For Use With | Indoor, Outdoor |
Voltage | 120 V AC |
Audible Alarm Type | Visual |
Connection Type | Wired |
Features | Shatter Resistant |
Lens Color | Amber |
Description
Warning Light, Color Amber, Lamp Type 40W Halogen, Flashes per Minute 65, Light Output 265 Lumens, Lamp Life 25,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source 120V AC, Current Drawn .3 amps, Height 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-4000-595-BK)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-M)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D (IM2720)
- NMC Glow Not An Exit Braille Sign (GADA112BK)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRZB120A)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- Edwards Signaling Strobe and Flashing Lights