Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, 12W Halogen, 120VAC, Red
Mfr # 125HALFR120A
Zoro # G5677865
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type 12W Halogen
- Power Source 120V AC
- Lens Material Polycarbonate
- Flashes per Minute 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125HALFR120A
- Zoro # G5677865
- UPC # 782640050187
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Width | 3.3" |
Details
Item | Warning Light |
Color | Red |
Lamp Type | 12W Halogen |
Power Source | 120V AC |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate/ABS Blend |
Standards | cUL, UL 1638 Listed |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Rating | NEMA 4X |
Current Drawn | 0.2A AC |
For Use With | Outdoor, Indoor |
Audible Alarm Type | Visual |
Features | Heat Resistant, Shatter Resistant, Corrosion Resistant, Chemical Resistant |
Voltage | 120 V AC |
Lens Color | Red |
Description
Warning Light, Color Red, Lamp Type 12W Halogen, Flashes per Minute 65, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS Blend, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.2A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1774-DG_12x18 (T1-1774-DG_12x18)
- HY-KO 2In Reflective Number 2, 10PK (B00404)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Green, 65 FPM (125XBRZG24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- HUBBELL GAI-TRONICS Strobe Light, Aluminum/Plastc, Blue, 120VAC (540-001)
- Edwards Signaling Strobe and Flashing Lights