Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, RGA
Mfr # 125XBRiRGA24DB
Zoro # G5606255
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Housing Material Nylon 33% Glass Filled
- Diameter 3 1/4 in
- Voltage 24V DC
- Current Drawn 0.15 A AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRiRGA24DB
- Zoro # G5606255
- UPC # 782640051122
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 3 1/4 in |
Height | 3 7/8 in |
Width | 3 1/4 in |
Depth | 3 1/4 in |
Details
Lens Material | Polycarbonate |
Housing Material | Nylon 33% Glass Filled |
Voltage | 24V DC |
Current Drawn | 0.15 A AC |
Power Source | 24V DC |
Lens Design | Integral Screw Mount |
Includes | Buna-N 70 Gasket |
Lamp Life | 148,000 hr |
Item | Warning Light |
Color | Amber, Green, Red |
Flashes per Minute | 120, 240, 65 |
Standards | cUL, UL |
Rating | NEMA 4X |
Operating Temp. | -31 Degrees to 150 Degrees F |
Mounting | Panel/Conduit |
Lamp Type | (6) LED |
For Use With | Indoor, Outdoor |
Features | Chemical Resistant, Shatter Resistant, Corrosion Resistant, Heat Resistant, Shock Resistant, Vibration Resistant |
Tower Light Color | Amber, Red, Green |
Description
Warning Light, Color Amber, Green, Red, Lamp Type (6) LED, Flashes per Minute 120, 240, 65, Lamp Life 148,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material Nylon 33 Percent Glass Filled, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.15 A AC, Width 3 1/4 in, Depth 3 1/4 in, Height 3 7/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Aluminum Full Brim Hard Hat Adapter (HHAAW)
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- MAGID KnitMaster White Heavy Weight Machine Knit Gloves, 12PK (T1993-J)
- 3M Over-Visor for 3M Versaflo Frame M-961N (M-967N)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125LEDFR120A)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- Edwards Signaling Safety Alarms and Warnings