Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, RGA
Mfr # 125XBRiRGA120AB
Zoro # G6162256
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Green, Red
- Lamp Type (6) LED
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRiRGA120AB
- Zoro # G6162256
- UPC # 782640051139
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Depth | 3 1/4 in |
Diameter | 3 1/4 in |
Width | 3 1/4 in |
Details
Item | Warning Light |
Color | Amber, Green, Red |
Lamp Type | (6) LED |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 120, 240, 65 |
Housing Material | Nylon 33% Glass Filled |
Standards | cUL, UL |
Includes | Buna-N 70 Gasket |
Rating | NEMA 4X |
Mounting | Panel/Conduit |
Operating Temp. | -31 Degrees to 150 Degrees F |
Current Drawn | 0.1 A AC |
Voltage | 120V AC |
Lens Design | Integral Screw Mount |
Description
Warning Light, Color Amber, Green, Red, Lamp Type (6) LED, Flashes per Minute 120, 240, 65, Lamp Life 148,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material Nylon 33 Percent Glass Filled, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.1 A AC, Width 3 1/4 in, Depth 3 1/4 in, Height 3 7/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT Cap Style Hard Hat (DPG11-W)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-Y2X)
- 3M Tube Holder, Nylon (V-112)
- ULTRATECH Pipe leak Diverter, Yellow, 18 In. L (1780)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, White, 65 FPM (125XBRMW120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRMA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Red (58R-N5-100WH)
- DAYTON Base Unit, Black, Nylon, 70mm (30XT51)
- Edwards Signaling Safety Alarms and Warnings