Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, RBA
Mfr # 125XBRIRBA24DB
Zoro # G5727093
original price:
$362.66
7% off
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Blue, Red
- Lamp Type (6) LED
- Power Source DC Supply
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 125XBRIRBA24DB
- Zoro # G5727093
- UPC # 782640051108
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Width | 3 1/4 in |
Diameter | 3 1/4 in |
Depth | 3 1/4 in |
Description
Warning Light, Color Amber, Blue, Red, Lamp Type (6) LED, Flashes per Minute 120, 240, 65, Lamp Life 148,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material Nylon 33 Percent Glass Filled, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Current Drawn 0.15 A AC, Width 3 1/4 in, Depth 3 1/4 in, Height 3 7/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Bio-Degrad. Cottn, 150 ft. (91086)
- ALPHA PRO TECH Critical Cover Coverall Disposable Faceshield Assembly, PK100 (2807)
- DEWALT Ballistic Safety Glasses, Clear Scratch-Resistant (DPG55-1D)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Red (52R-N5-40WH)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- EDWARDS SIGNALING Warning Light, 9W Halogen, 24VDC, Red (125HALFR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP9)
- Edwards Signaling Strobe and Flashing Lights