Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, RBA
Mfr # 125XBRIRBA120AB
Zoro # G5623572
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 148,000 hr
- Standards cUL, UL
- Lens Material Polycarbonate
- Height 3 7/8 in
- Current Drawn 0.1 A AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRIRBA120AB
- Zoro # G5623572
- UPC # 782640051115
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Depth | 3 1/4 in |
Width | 3 1/4 in |
Description
Warning Light, Color Amber, Blue, Red, Lamp Type (6) LED, Flashes per Minute 120, 240, 65, Lamp Life 148,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material Nylon 33 Percent Glass Filled, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Current Drawn 0.1 A AC, Width 3 1/4 in, Depth 3 1/4 in, Height 3 7/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL410)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24DB)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- Edwards Signaling Safety Alarms and Warnings