Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, RBA
Mfr # 105XBRiRBA24D
Zoro # G5599413
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Blue, Red
- Lamp Type (6) LED
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 105XBRiRBA24D
- Zoro # G5599413
- UPC # 782640052518
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 5/8 in |
Width | 4 1/2 in |
Depth | 4 1/2 in |
Diameter | 4 1/2 in |
Description
Warning Light, Color Amber, Blue, Red, Lamp Type (6) LED, Flashes per Minute 120, 240, 65, Lamp Life 148,000 hr, Lens Design Twist On, Lens Material Polycarbonate, Housing Material Glass Filled, Polyester Resin, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.15 A AC, Width 4 1/2 in, Depth 4 1/2 in, Height 4 5/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-8-T)
- MILWAUKEE TOOL N95 Respirator (20 pk) (48-73-4035)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- Edwards Signaling Safety Alarms and Warnings