Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, RBA
Mfr # 105XBRiRBA120A
Zoro # G5736683
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Blue, Red
- Lamp Type (6) LED
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 105XBRiRBA120A
- Zoro # G5736683
- UPC # 782640052495
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 5/8 in |
Diameter | 4 1/2 in |
Depth | 4 1/2 in |
Width | 4 1/2 in |
Details
Item | Warning Light |
Color | Amber, Blue, Red |
Lamp Type | (6) LED |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 120, 240, 65 |
Housing Material | Glass Filled, Polyester Resin |
Standards | UL |
Lens Design | Twist On |
Voltage | 120V AC |
Rating | NEMA 4X |
Current Drawn | 0.1 A AC |
Includes | Polyurethane Gasket |
Operating Temp. | -31 Degrees to 150 Degrees F |
Description
Warning Light, Color Amber, Blue, Red, Lamp Type (6) LED, Flashes per Minute 120, 240, 65, Lamp Life 148,000 hr, Lens Design Twist On, Lens Material Polycarbonate, Housing Material Glass Filled, Polyester Resin, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.1 A AC, Width 4 1/2 in, Depth 4 1/2 in, Height 4 5/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (406KAS12GRN)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- 3M Filter, 2 PK (3M 2097)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (105XBRMW24D)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRZB120A)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- Edwards Signaling Strobe and Flashing Lights