Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, Green
Mfr # 48XBRMG120A
Zoro # G5571361
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type (6) LED
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 48XBRMG120A
- Zoro # G5571361
- UPC # 782640052464
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 21/100 in |
Diameter | 4 7/25 in |
Width | 4 7/25 in |
Depth | 4 7/25 in |
Details
Item | Warning Light |
Color | Green |
Lamp Type | (6) LED |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate/ABS |
Standards | cUL, UL |
Rating | NEMA 4X |
Voltage | 120V AC |
Includes | Buna-N 70 Gasket |
Current Drawn | 0.108 A AC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Mounting | Panel/Conduit |
Lens Design | Snap Mount |
Description
Warning Light, Color Green, Lamp Type (6) LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Snap Mount, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108 A AC, Width 4 7/25 in, Depth 4 7/25 in, Height 4 21/100 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-07)
- TILLMAN TIG Welding Gloves, Kidskin Palm, L, PR (24DL)
- VIKING Viking FR Insulated 50C 300D Parka, XXXXL (3957FRJ-XXXXL)
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRZB120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- EATON Tower Light, 70 mm, Steady, Rd, Gr (SL7-100-L-RG-24LED)
- Edwards Signaling Safety Alarms and Warnings