Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, Blue
Mfr # 48XBRMB24D
Zoro # G5690571
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type (6) LED
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 48XBRMB24D
- Zoro # G5690571
- UPC # 782640052419
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 21/100 in |
Width | 4 7/25 in |
Depth | 4 7/25 in |
Diameter | 4 7/25 in |
Details
Item | Warning Light |
Color | Blue |
Lamp Type | (6) LED |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate/ABS |
Standards | cUL, UL |
Lens Design | Snap Mount |
Voltage | 24V DC |
Mounting | Panel/Conduit |
Operating Temp. | -31 Degrees to 150 Degrees F |
Includes | Buna-N 70 Gasket |
Current Drawn | 0.215 A AC |
Rating | NEMA 4X |
For Use With | Indoor, Outdoor |
Features | Vibration Resistant, Shatter Resistant, Shock Resistant, Corrosion Resistant |
Audible Alarm Type | Visual |
Lens Color | Blue |
Description
Warning Light, Color Blue, Lamp Type (6) LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Snap Mount, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215 A AC, Width 4 7/25 in, Depth 4 7/25 in, Height 4 21/100 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- AVENGER SAFETY FOOTWEAR Size 8 BUILDER SOFT TOE PR, WOMENS PR (A8675-8M)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- BRADY Label, 1 in W, White (M6-17-483)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Red (58R-N5-100WH)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- Edwards Signaling Strobe and Flashing Lights