Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, Amber
Mfr # 48XBRMA120A
Zoro # G6211782
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type (6) LED
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 48XBRMA120A
- Zoro # G6211782
- UPC # 782640052440
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 21/100 in |
Depth | 4 7/25 in |
Width | 4 7/25 in |
Diameter | 4 7/25 in |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | (6) LED |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate/ABS |
Standards | cUL, UL |
Rating | NEMA 4X |
Current Drawn | 0.108 A AC |
Voltage | 120V AC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Includes | Buna-N 70 Gasket |
Lens Design | Snap Mount |
Mounting | Panel/Conduit |
For Use With | Indoor, Outdoor |
Audible Alarm Type | Visual |
Features | Vibration Resistant, Corrosion Resistant, Shatter Resistant, Shock Resistant |
Lens Color | Amber |
Description
Warning Light, Color Amber, Lamp Type (6) LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Snap Mount, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108 A AC, Width 4 7/25 in, Depth 4 7/25 in, Height 4 21/100 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Lens Covers, MYLAR, PK10 (9910-25)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Red (58R-N5-100WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125LEDFR120A)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- Edwards Signaling Strobe and Flashing Lights