Shop All Audible & Visual Signaling Devices
Edwards Signaling
Vibrating Horn, 24VDC, 0.16A, Gray
Mfr # 879DEX-G1
Zoro # G5599641
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material Heavy Duty Die Cast
- Visual Indicator Type No Visual Indicator
- Voltage 24V DC
- Decibels 97 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 879DEX-G1
- Zoro # G5599641
- UPC # 782640263198
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.875 in |
Width | 4.875 in |
Depth | 3.3125 in |
Details
Audible Alarm Type | Horn |
Item | Vibrating Horn |
Housing Material | Heavy Duty Die Cast |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V DC |
Decibels | 97 dB |
Amps | 0.16 |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Wall |
Standards | CSA, UL Listed for Outdoors, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G Class III locations |
Hazardous Division | 1, 2 |
Operating Temp. | -13 Degrees to 104 Degrees F |
Hazardous Class | I, II, III |
Vibrating | Yes |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 97 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 4.875 in, Width 4.875 in, Depth 3.3125 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Operating Temp. -13 Degrees to 104 Degrees F, Standards CSA, UL Listed for Outdoors, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G Class III locations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- FIRST ALERT Battery-Powered Carbon Monoxide Alarm (1039718)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083800)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24N5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 120VAC (868STRC-N5)
- EDWARDS SIGNALING Call for Assistance Kit, Buzzer/Strobe (7008B-N5)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- Edwards Signaling Audible & Visual Signaling Devices