Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Triple Gang Faceplate, H 5 x W 6 3/4 In
Mfr # FSAT3
Zoro # G2584285
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1EXZ3, 1EXZ4
- Depth (In.) 1/4 in
- Height (In.) 5 in
- Width (In.) 6 3/4 in
- Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # FSAT3
- Zoro # G2584285
- UPC # 793017004139
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1/4 in |
Height (In.) | 5 in |
Width (In.) | 6 3/4 in |
Details
Item | Triple Gang Faceplate |
For Use With | 1EXZ3, 1EXZ4 |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Description
Triple Gang Faceplate, -, Finish -, - Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 1/4 in, Height (In.) 5 in, Length (In.) -, Width (In.) 6 3/4 in, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, S, Yellow (LUX-350-B2X-YS)
- KLEEN CHEF Alpha-Net Disposable Nylon Honeycomb 24" Black Hair Nets (100-Pack) (BLKC-ES-24DH-12BK-A)
- SIGNMISSION OSHA Danger Decal, Hot, 7in X 5in Decal, 5" H, 7" W, Landscape, Hot (OS-DS-D-57-L-19399)
- OLIVER BY HONEYWELL Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- EDWARDS SIGNALING weatherproof box, grey for CS405 (449)
- EDWARDS SIGNALING EOL Resistor, PK2 (EOL47PK2)
- EDWARDS SIGNALING Remote Relay Module, H 3 3/8 x W 2 3/4 In (FSRRM24)
- EDWARDS SIGNALING Air Sampling Tube, 18 In. (SD-T18)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- AIR PRODUCTS & CONTROLS Remote Indicator Control, Painted Enamel (MSR-50RKAV/W/C)
- Edwards Signaling Fire Protection