Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Trim Skirt, White
Mfr # WG4WTS
Zoro # G6807516
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WG4W speakers
- Finish White
- Depth (In.) 2 1/4 in
- Length (In.) 5 7/8 in
- Height (In.) 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # WG4WTS
- Zoro # G6807516
- UPC # 793017006539
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 1/4 in |
Length (In.) | 5 7/8 in |
Height (In.) | 8 7/8 in |
Details
Item | Trim Skirt |
For Use With | WG4W speakers |
Finish | White |
Standards | CSFM, UL, ULC |
Description
Trim Skirt, Finish White, Depth (In.) 2 1/4 in, Height (In.) 8 7/8 in, Length (In.) 5 7/8 in, Standards CSFM, UL, ULC, For Use With WG4W speakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (8701200)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Red (WG4RN-SVMC)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- EDWARDS SIGNALING Explosionproof Box, Gray (JALX11)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- EDWARDS SIGNALING Remote Relay Module, H 3 3/8 x W 2 3/4 In (FSRRM24)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV255)
- Edwards Signaling Fire Protection