Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Trim Skirt, Red
Mfr # WG4RTS
Zoro # G7263566
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WG4R speakers
- Finish Red
- Depth (In.) 2 1/4 in
- Length (In.) 5 7/8 in
- Height (In.) 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # WG4RTS
- Zoro # G7263566
- UPC # 793017006393
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 1/4 in |
Length (In.) | 5 7/8 in |
Height (In.) | 8 7/8 in |
Details
Item | Trim Skirt |
For Use With | WG4R speakers |
Finish | Red |
Standards | CSFM, UL, ULC |
Description
Trim Skirt, Finish Red, Depth (In.) 2 1/4 in, Height (In.) 8 7/8 in, Length (In.) 5 7/8 in, Standards CSFM, UL, ULC, For Use With WG4R speakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Up Arrow Symbol Plant Marking Stencil (PMS221)
- KLEENGUARD Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46105)
- MOLDEX Cartridge, Bayonet, OV, AM, CL, CD, FM, HC, HF, MA, SD, HS, Olive, 2 PK, NIOSH (7600)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (21918-X)
- EDWARDS SIGNALING Glass Rods, 3 In. L, PK10 (MPSRGR10)
- EDWARDS SIGNALING Door Holder Assembly, 1-1/2 In. (1500-1)
- EDWARDS SIGNALING Remote Zone Indicator (FSRZI-SA)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- EDWARDS SIGNALING Surface Box, White (2459-SMB-W)
- EDWARDS SIGNALING Air Sampling Tube, L 3 Ft, W 1/2 In (SD-T42)
- SYSTEM SENSOR Multi Signaling Unit, Signaling Dvce, 30mA (RTS2)
- Edwards Signaling Fire Alarm System Components and Accessories