Shop All Tower Lights
Edwards Signaling
Tower Light, Steady, 70mm Diameter, Amber
Mfr # 270SA12240AD
Zoro # G5619406
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 12 to 240V AC/DC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270SA12240AD
- Zoro # G5619406
- UPC # 782640326565
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 12 to 240V AC/DC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Color | Amber |
Bulb Technology | LED |
Bulb Primary Application | Stacklight |
Bulb Power Source | Direct Wired |
Lens Material | Polycarbonate |
Lamp Type | LED |
Lamp Life | 100,000 hr. |
Bulb Minimum Starting Temperature | -22 Degrees F |
Bulb Housing | Polycarbonate |
Dimming Type | No Dimming |
Dimmable | No |
Dimming Method | No Dimming |
Maximum Operating Temperature | 140 Degrees F |
Bulb Amps | Varies - Voltage Dependent |
Description
Tower Light Module Steady, Amber, For Use With 200 Class 70mm Stacklight(TM), Rating IP65, Voltage 240VAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI)
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- Edwards Signaling Safety Alarms and Warnings