Shop All Tower Lights
Edwards Signaling
Tower Light, Steady, 12to240VDC, 70mm, Rd
Mfr # 270SR12240AD
Zoro # G5755793
original price:
$41.05
9% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Primary Application Stacklight
- Standards CE Certified, cULus Listed
- Rating IP65
- Color Red
- Bulb Power Source Direct Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270SR12240AD
- Zoro # G5755793
- UPC # 782640326626
- Country of Origin Italy
- Category Tower Lights
Details
Bulb Primary Application | Stacklight |
Standards | CE Certified, cULus Listed |
Rating | IP65 |
Color | Red |
Bulb Power Source | Direct Wired |
Voltage | 12 to 240V AC/DC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Item | Compact LED Bulb |
Bulb Technology | LED |
Lens Material | Polycarbonate |
Lamp Type | LED |
Lamp Life | 100,000 hr |
Bulb Minimum Starting Temperature | -22 Degrees F |
Bulb Housing | Polycarbonate |
Dimmable | No |
Maximum Operating Temperature | 140 Degrees F |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Bulb Amps | Varies - Voltage Dependent |
Description
Stacklight Signal Light 70mm, Steady, Red Color, Width 2.93 In., Height 3.28 In., Diameter 2.76 In., Depth 2.76 In., Lamp Life 100,000 hr., Number of LEDs 12, Voltage 12-240VAC/DC, Varies - Voltage Dependent Amps, Polyurethane Foam Gasket, Lens Design EZ Twist and Lock, Polycarbonate, Polycarbonate Housing Material, Surface or Conduit Mounting, IP65 Rating, Operating Temp. -22 Degrees to 140 Degrees F, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Tag, 7 in Height, 4 in (4ZH16)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Confined Space Do Not Enter (DS-Confined Space Do Not Enter)
- ROADPRO Over Size Load and Wide Load, 18x84 (RPWL-1884R)
- ACCUFORM Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG (SCT802)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- Edwards Signaling Safety Alarms and Warnings