Shop All Tower Lights
Edwards Signaling
Tower Light, Steady, 12to240VDC, 70mm, Grn
Mfr # 270SG12240AD
Zoro # G5819256
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 12 to 240V AC/DC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Height 4.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270SG12240AD
- Zoro # G5819256
- UPC # 782640326602
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 4.6" |
Width | 3" |
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 12 to 240V AC/DC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Technology | LED |
Bulb Primary Application | Stacklight |
Bulb Power Source | Direct Wired |
Rating | IP65 |
Color | Green |
Lamp Type | LED |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Bulb Housing | Polycarbonate |
Dimming Type | No Dimming |
Maximum Operating Temperature | 140 Degrees F |
Dimmable | No |
Dimming Method | No Dimming |
Bulb Minimum Starting Temperature | -22 Degrees F |
Bulb Amps | Varies - Voltage Dependent |
Description
Stacklight Signal Light 70mm, Steady, Green Color, Width 2.93 In., Height 3.28 In., Diameter 2.76 In., Depth 2.76 In., Lamp Life 100,000 hr., Number of LEDs 12, Voltage 12-240VAC/DC, Varies - Voltage Dependent Amps, Polyurethane Foam Gasket, Lens Design EZ Twist and Lock, Polycarbonate, Polycarbonate Housing Material, Surface or Conduit Mounting, IP65 Rating, Operating Temp. -22 Degrees to 140 Degrees F, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50NB)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (6110PFM)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- WERMA Wall Mount Bracket (97584086)
- Edwards Signaling Safety Alarms and Warnings