Shop All Tower Lights
Edwards Signaling
Tower Light, Steady, 12to240VDC, 70mm, Clr
Mfr # 270SW12240AD
Zoro # G5511965
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 12 to 240V AC/DC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Height 4.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270SW12240AD
- Zoro # G5511965
- UPC # 782640327005
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 4.6" |
Width | 3" |
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 12 to 240V AC/DC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Primary Application | Stacklight |
Bulb Technology | LED |
Rating | IP65 |
Bulb Power Source | Direct Wired |
Color | Clear |
Lamp Type | LED |
Lamp Life | 100,000 hr. |
Lens Material | Polycarbonate |
Dimming Type | No Dimming |
Maximum Operating Temperature | 140 Degrees F |
Dimming Method | No Dimming |
Dimmable | No |
Bulb Minimum Starting Temperature | -22 Degrees F |
Bulb Housing | Polycarbonate |
Bulb Amps | Varies - Voltage Dependent |
Description
Stacklight Signal Light 70mm, Steady, White Color, Width 2.93 In., Height 3.28 In., Diameter 2.76 In., Depth 2.76 In., Lamp Life 100,000 hr., Number of LEDs 12, Voltage 12-240VAC/DC, Varies - Voltage Dependent Amps, Polyurethane Foam Gasket, Lens Design EZ Twist and Lock, Polycarbonate, Polycarbonate Housing Material, Surface or Conduit Mounting, IP65 Rating, Operating Temp. -22 Degrees to 140 Degrees F, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Die Cut Apron, 45", 6 mil, Green (80012)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 36" - 6pack (10-104-014P)
- NMC Danger High Voltage Sign (D549PB)
- UNITED MARKETING 5 Gallon Fmd Diesel Can (8610)
- EDWARDS SIGNALING Threaded Footing, Polycarbonate, Gray (270THF)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- Edwards Signaling Safety Alarms and Warnings