Shop All Tower Lights
Edwards Signaling
Tower Light, Steady, 12to240VDC, 70mm, Blu
Mfr # 270SB12240AD
Zoro # G5536867
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 12 to 240V AC/DC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270SB12240AD
- Zoro # G5536867
- UPC # 782640326589
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 12 to 240V AC/DC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Technology | LED |
Color | Blue |
Bulb Power Source | Direct Wired |
Bulb Primary Application | Stacklight |
Rating | IP65 |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr. |
Lamp Type | LED |
Dimming Method | No Dimming |
Maximum Operating Temperature | 140 Degrees F |
Dimmable | No |
Bulb Minimum Starting Temperature | -22 Degrees F |
Bulb Housing | Polycarbonate |
Dimming Type | No Dimming |
Bulb Amps | Varies - Voltage Dependent |
Description
Stacklight Signal Light 70mm, Steady, Blue Color, Width 2.93 In., Height 3.28 In., Diameter 2.76 In., Depth 2.76 In., Lamp Life 100,000 hr., Number of LEDs 12, Voltage 12-240VAC/DC, Varies - Voltage Dependent Amps, Polyurethane Foam Gasket, Lens Design EZ Twist and Lock, Polycarbonate, Polycarbonate Housing Material, Surface or Conduit Mounting, IP65 Rating, Operating Temp. -22 Degrees to 140 Degrees F, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Foot Warmers, Small/Med, PK20 (07311)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670554)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:K, Wet Chemical, 6 L (50006)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- Edwards Signaling Safety Alarms and Warnings