Shop All Tower Lights
Edwards Signaling
Tower Light Sounder Tier, 75mm
Mfr # 270MDA1224AD
Zoro # G6181357
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 12/24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Multi-tone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270MDA1224AD
- Zoro # G6181357
- UPC # 782640326442
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 4.1 in |
Details
Item | Tower Light Sounder Tier |
Standards | UL |
Voltage | 12/24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Multi-tone |
NEMA Rating | IP 54 |
Current Drawn | 0.12 to 0.95A @ 12V AC, 30 to 335 mA @ 12V DC, 0.17 to 1.06A @ 24V AC, 45 to 450 mA @ 24V DC |
For Use With | 200 Class Stacklighttm |
Sound Level | 87dB to 107dB |
Operating Temp. | -22 to 140 Degrees F |
Tower Light Series | 200 Class |
Color | Gray |
Description
Tower Light Series 200 Class, Voltage 12/24V AC/DC, Sound Level 87dB to 107dB, Sound Modes Multi-tone, NEMA Rating IP 54, Diameter 70 mm, Color Gray, For Use With 200 Class Stacklighttm, Height 4.1 in, Housing Material Polycarbonate, Standards UL, Current Drawn 0.12 to 0.95A @ 12V AC, 30 to 335 mA @ 12V DC, 0.17 to 1.06A @ 24V AC, 45 to 450 mA @ 24V DC, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11201)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL111VS)
- GENUINE GRIP Boots, 10-1/2, D, Black, Plain, Mens, PR (1600-10.5M)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- Edwards Signaling Safety Alarms and Warnings