Shop All Tower Lights
Edwards Signaling
Tower Light Sounder Tier, 55mm, Gray
Mfr # 248MDA24AD
Zoro # G5548392
original price:
$82.82
7% off
new price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 24V AC/DC
- Diameter 55 mm
- Housing Material Polycarbonate
- Sound Modes Mono-tone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248MDA24AD
- Zoro # G5548392
- UPC # 782640325087
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 55 mm |
Height | 2.4 in |
Details
Item | Tower Light Sounder Tier |
Standards | UL |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Mono-tone |
NEMA Rating | IP 65 |
Current Drawn | 0.13A AC/DC |
For Use With | 200 Class Stacklighttm |
Tower Light Series | 200 Class |
Operating Temp. | -22 to 122 Degrees F |
Includes | Gasket |
Sound Level | 77 dB |
Color | Gray |
Description
Tower Light Series 200 Class, Voltage 24V AC/DC, Sound Level 77 dB, Sound Modes Mono-tone, NEMA Rating IP 65, Diameter 55 mm, Color Gray, For Use With 200 Class Stacklighttm, Height 2.4 in, Housing Material Polycarbonate, Standards UL, Current Drawn 0.13A AC/DC, Includes Gasket, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XXL, 100 PK, Blue (705PF-XXL)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Brown (83261)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- REED INSTRUMENTS R9400-NIST Carbon Monoxide Meter with Temperature, 1000ppm (R9400-NIST)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- MILWAUKEE TOOL Cordless Tripod Light, M18 Battery, Rocket Series, 84 in Max Height, 6,000 Lumens, 10 Hour Run Time (2136-20)
- Edwards Signaling Tower Lights