Shop All Tower Lights
Edwards Signaling
Tower Light Sounder Tier, 55mm, Gray
Mfr # 248MDA240A
Zoro # G5732666
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 240V AC
- Diameter 55 mm
- Housing Material Polycarbonate
- Sound Modes Mono-tone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248MDA240A
- Zoro # G5732666
- UPC # 782640325063
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 55 mm |
Height | 2.4 in |
Details
Item | Tower Light Sounder Tier |
Standards | UL |
Voltage | 240V AC |
Housing Material | Polycarbonate |
Sound Modes | Mono-tone |
NEMA Rating | IP 65 |
Current Drawn | 0.015A AC |
For Use With | 200 Class Stacklighttm |
Operating Temp. | -22 to 122 Degrees F |
Color | Gray |
Tower Light Series | 200 Class |
Sound Level | 77 dB |
Includes | Gasket |
Description
Tower Light Series 200 Class, Voltage 240V AC, Sound Level 77 dB, Sound Modes Mono-tone, NEMA Rating IP 65, Diameter 55 mm, Color Gray, For Use With 200 Class Stacklighttm, Height 2.4 in, Housing Material Polycarbonate, Standards UL, Current Drawn 0.015A AC, Includes Gasket, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- GLOBAL VISION Safety Sunglasses Herc 5 Sm (HERC1YT)
- NMC Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533PB (C533PB)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EATON Tower Light LED Module Flashing, Red (SL7-FL120-R)
- Edwards Signaling Tower Lights