Shop All Tower Lights
Edwards Signaling
Tower Light Module, 24 to 240VAC, 70mm
Mfr # 270FW24240A
Zoro # G5824691
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Lighting Technology LED
- Lens Design EZ Twist and Lock Dome
- Includes Gasket
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270FW24240A
- Zoro # G5824691
- UPC # 782640325414
- Country of Origin Italy
- Category Tower Lights
Dimensions
Width | 2.83 in |
Height | 3.11 in |
Diameter | 70 mm |
Details
NEMA Rating | Not Rated |
Lighting Technology | LED |
Lens Design | EZ Twist and Lock Dome |
Includes | Gasket |
Bulb Technology | LED |
Color | White |
Standards | UL |
Mounting | Base |
Voltage | 240V AC |
Housing Material | Polycarbonate |
Rating | UL |
Item | Tower Light Module Flashing |
Flashes per Minute | 110 +/-20 |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr LED, 2000 hr Incandescent |
Lamp Type | Incandescent or LED |
Operating Temp. | -22 Degrees to 140 Degrees F |
For Use With | 200 Class 70mm Stacklight(TM) |
Tower Light Series | 270BC |
Current Drawn | 0.027A |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color White, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr LED, 2000 hr Incandescent, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, Current Drawn 0.027A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- WEST CHESTER PROTECTIVE GEAR Red Nylon Shell Coated Gloves, Black Poly Palm Coat, Large, (701CRPB/L)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19208)
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (29JV53)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69812075)
- Edwards Signaling Safety Alarms and Warnings