Shop All Tower Lights
Edwards Signaling
Tower Light Module, 24 to 240VAC, 70mm
Mfr # 270FG24240A
Zoro # G5689512
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 240V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270FG24240A
- Zoro # G5689512
- UPC # 782640325339
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Flashing |
Standards | UL |
Voltage | 240V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.027A |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Technology | LED |
Lamp Type | Incandescent or LED |
Lamp Life | 100,000 hr LED, 2000 hr Incandescent |
Lens Material | Polycarbonate |
Lens Design | EZ Twist and Lock Dome |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Base |
Includes | Gasket |
Tower Light Series | 270BC |
Flashes per Minute | 110 +/-20 |
Color | Green |
Rating | UL |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Green, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr LED, 2000 hr Incandescent, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, Current Drawn 0.027A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- MILWAUKEE TOOL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (48-73-2021X12)
- KISHIGO Jacket, Lime, Polyester, Unisex, 30" L, XL (JS137-XL)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- Edwards Signaling Tower Lights