Shop All Tower Lights
Edwards Signaling
Tower Light Module, 12 to 48VDC, 70mm
Mfr # 270FY1248D
Zoro # G5717433
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 48V DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270FY1248D
- Zoro # G5717433
- UPC # 782640325438
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Flashing |
Standards | UL |
Voltage | 48V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.103A |
For Use With | 200 Class 70mm Stacklight(TM) |
Mounting | Base |
Flashes per Minute | 110 +/-20 |
Lens Design | EZ Twist and Lock Dome |
Includes | Gasket |
Color | Yellow |
Rating | UL |
Lamp Life | 100,000 hr LED, 2000 hr Incandescent |
Tower Light Series | 270BC |
Bulb Technology | LED |
Lamp Type | Incandescent or LED |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Material | Polycarbonate |
Description
Tower Light Series 270BC, Voltage 48V DC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr LED, 2000 hr Incandescent, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, Current Drawn 0.103A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- ENPAC Storm Sentinel Insert, Frameless, 36"x48" (4320-IB)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Neon Pink (20403)
- SIGNMISSION OSHA Notice, 3.5" Height, Scrap Metal Only Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18254)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V (2705W240V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- Edwards Signaling Safety Alarms and Warnings