Shop All Tower Lights
Edwards Signaling
Tower Light Module, 12 to 48VDC, 70mm
Mfr # 270FR1248D
Zoro # G5595283
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Voltage 48V DC
- Includes Gasket
- Lens Design EZ Twist and Lock Dome
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270FR1248D
- Zoro # G5595283
- UPC # 782640325353
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
NEMA Rating | Not Rated |
Voltage | 48V DC |
Includes | Gasket |
Lens Design | EZ Twist and Lock Dome |
Mounting | Base |
Rating | UL |
Color | Red |
Standards | UL |
For Use With | 200 Class 70mm Stacklight(TM) |
Lamp Life | 100,000 hr LED, 2000 hr Incandescent |
Lens Material | Polycarbonate |
Lamp Type | Incandescent or LED |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | 110 +/-20 |
Housing Material | Polycarbonate |
Current Drawn | 0.103A |
Lighting Technology | LED |
Item | Tower Light Module Flashing |
Bulb Technology | LED |
Tower Light Series | 270BC |
Power Source | DC Supply |
Description
Tower Light Series 270BC, Voltage 48V DC, Tower Light Color Red, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr LED, 2000 hr Incandescent, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, Current Drawn 0.103A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size M (8) (99-1-9791-8)
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Xx-Large, 10PK (RAIN-SUIT-XXL)
- ALLEGRO INDUSTRIES Lens Covers, PK10 (9903-25)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- Edwards Signaling Safety Alarms and Warnings