Shop All Tower Lights
Edwards Signaling
Tower Light Module, 12 to 48VDC, 70mm
Mfr # 270FA1248D
Zoro # G5682914
original price:
$54.80
7% off
new price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 48V DC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270FA1248D
- Zoro # G5682914
- UPC # 782640325230
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Flashing |
Standards | UL |
Voltage | 48V DC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.103A |
For Use With | 200 Class 70mm Stacklight(TM) |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | 110 +/-20 |
Mounting | Base |
Lamp Life | 100,000 hr LED, 2000 hr Incandescent |
Lens Design | EZ Twist and Lock Dome |
Lamp Type | Incandescent or LED |
Bulb Technology | LED |
Color | Amber |
Lens Material | Polycarbonate |
Tower Light Series | 270BC |
Rating | UL |
Includes | Gasket |
Description
Tower Light Series 270BC, Voltage 48V DC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr LED, 2000 hr Incandescent, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, Current Drawn 0.103A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ The High Country High Visibility Tee, Orange, XL (67010101XL)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, MAGWT-3254 (MAGWT-3254)
- SIGNMISSION Fire Riser Inside Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-12649)
- SIGNMISSION OSHA Sign, People Working Above Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1517)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- Edwards Signaling Safety Alarms and Warnings