Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 24VDC, 70mm, Rd
Mfr # 270LEDSR24AD
Zoro # G5788623
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSR24AD
- Zoro # G5788623
- UPC # 782640326244
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.76 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Watts | 5 W |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.085A AC, 0.065A DC |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO1248AD Piezoelectric Acoustic, Mfr. No.270MDA1224AD Magnetodynamic Acoustic, |
Includes | LED Light Source |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Flashes per Minute | Steady |
Lens Material | Polycarbonate |
Operating Temp. | -22 Degrees to 140 Degrees F |
Tower Light Series | 270BC |
Lamp Type | Led |
Rating | IP65 |
Color | Red |
Mounting | Base |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Red, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, CE, Current Drawn 0.085A AC, 0.065A DC, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Brown Jersey Hood (BNHOOD)
- ERB SAFETY Safety Glasses, Blue Gray Tmpls, Blue Gray, Blue Gray Scratch-Resistant (17061)
- PORTWEST Comfort Ear Muffs EN352 (PW43)
- PIG Spill Kit, Universal, White (KIT272)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- Edwards Signaling Safety Alarms and Warnings