Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 24VDC, 70mm, Clr
Mfr # 270LEDSW24AD
Zoro # G5645631
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSW24AD
- Zoro # G5645631
- UPC # 782640326305
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.76 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Watts | 5 W |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.075A AC, 0.065A DC |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO1248AD Piezoelectric Acoustic, Mfr. No.270MDA1224AD Magnetodynamic Acoustic, |
Color | Clear |
Tower Light Series | 270BC |
Flashes per Minute | Steady |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Rating | IP65 |
Mounting | Base |
Lamp Type | Led |
Includes | LED Light Source |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Clear, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, CE, Current Drawn 0.075A AC, 0.065A DC, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gate Valve Lockout, Yellow, Polypropylene (437R51)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- Edwards Signaling Tower Lights