Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 24VDC, 70mm, Blu
Mfr # 270LEDSB24AD
Zoro # G5684192
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 5 W
- NEMA Rating Not Rated
- Diameter 70 mm
- Color Blue
- Current Drawn 0.075A AC, 0.065A DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSB24AD
- Zoro # G5684192
- UPC # 782640326121
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.76 in |
Details
Watts | 5 W |
NEMA Rating | Not Rated |
Color | Blue |
Current Drawn | 0.075A AC, 0.065A DC |
Voltage | 24V AC/DC |
Flashes per Minute | Steady |
Lens Design | Cylinder |
Housing Material | Polycarbonate |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lighting Technology | LED |
Item | Tower Light Module Steady |
Includes | LED Light Source |
Tower Light Series | 270BC |
Mounting | Base |
Standards | UL, CE |
Lens Material | Polycarbonate |
Rating | IP65 |
Lamp Type | Led |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO1248AD Piezoelectric Acoustic, Mfr. No.270MDA1224AD Magnetodynamic Acoustic, |
Lamp Life | 100,000 hr |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.075A AC, 0.065A DC, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Cozy Products Foot Warmer„¢ Heated Floor Mat 1/4" Thick 2' X 1' Black (FW)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 50 PK, Black (FP-V-50-XL-BLK)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- Edwards Signaling Tower Lights