Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 24VDC, 70mm, Ambr
Mfr # 270LEDSA24AD
Zoro # G5549774
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSA24AD
- Zoro # G5549774
- UPC # 782640326060
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.76 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Watts | 5 W |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.085A AC, 0.065A DC |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO1248AD Piezoelectric Acoustic, Mfr. No.270MDA1224AD Magnetodynamic Acoustic, |
Color | Amber |
Lens Design | Cylinder |
Mounting | Base |
Lamp Type | Led |
Operating Temp. | -22 Degrees to 122 Degrees F |
Tower Light Series | 270BC |
Flashes per Minute | Steady |
Lens Material | Polycarbonate |
Rating | IP65 |
Lamp Life | 100,000 hr |
Includes | LED Light Source |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.085A AC, 0.065A DC, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 8910 N95 Particulate Filter (8910)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCSMG)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- Edwards Signaling Tower Lights