Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 24VDC, 36mm, Rd
Mfr # 236LEDSR24AD
Zoro # G5557912
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 24V AC/DC
- Diameter 36 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 236LEDSR24AD
- Zoro # G5557912
- UPC # 782640324615
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 36 mm |
Height | 1.34 in |
Width | 1.42 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.050A |
For Use With | Mfr. No. 236BC Wiring Base and Cover, Mfr. No. 236PZO Piezoelectric Acoustic |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lens Design | Cylinder |
Tower Light Series | 236BC |
Color | Red |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Lamp Type | Led |
Flashes per Minute | Steady |
Includes | LED Light Source |
Rating | IP65 |
Mounting | Base |
Description
Tower Light Series 236BC, Voltage 24V AC/DC, Tower Light Color Red, Diameter 36 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.050A, Height 1.34 in, Width 1.42 in, For Use With Mfr. No. 236BC Wiring Base and Cover, Mfr. No. 236PZO Piezoelectric Acoustic, Includes LED Light Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Anti-Fog, Clear Lens (708119CLAF)
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- Edwards Signaling Safety Alarms and Warnings