Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 24VDC, 36mm, Grn
Mfr # 236LEDSG24AD
Zoro # G5547297
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 24V AC/DC
- Diameter 36 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 236LEDSG24AD
- Zoro # G5547297
- UPC # 782640324608
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 36 mm |
Height | 1.34 in |
Width | 1.42 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.040A |
For Use With | Mfr. No. 236BC Wiring Base and Cover, Mfr. No. 236PZO Piezoelectric Acoustic |
Tower Light Series | 236BC |
Operating Temp. | -22 Degrees to 122 Degrees F |
Rating | IP65 |
Lens Design | Cylinder |
Flashes per Minute | Steady |
Includes | LED Light Source |
Mounting | Base |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Color | Green |
Lamp Type | Led |
Description
Tower Light Series 236BC, Voltage 24V AC/DC, Tower Light Color Green, Diameter 36 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.040A, Height 1.34 in, Width 1.42 in, For Use With Mfr. No. 236BC Wiring Base and Cover, Mfr. No. 236PZO Piezoelectric Acoustic, Includes LED Light Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- GATEWAY Gateway Safety StarLite SQUARED Safety Glasses (448M)
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- SCHNEIDER ELECTRIC Metal Mounting Plate (XVCZ12)
- Edwards Signaling Tower Lights