Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 24VDC, 36mm, Ambr
Mfr # 236LEDSA24AD
Zoro # G5662806
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Width 1.42 in
- Current Drawn 0.045A
- Tower Light Series 236BC
- Lens Design Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 236LEDSA24AD
- Zoro # G5662806
- UPC # 782640324585
- Country of Origin Italy
- Category Tower Lights
Dimensions
Width | 1.42 in |
Diameter | 36 mm |
Height | 1.34 in |
Details
NEMA Rating | Not Rated |
Current Drawn | 0.045A |
Tower Light Series | 236BC |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Mounting | Base |
Includes | LED Light Source |
Standards | UL, CE |
Flashes per Minute | Steady |
Lamp Type | Led |
Item | Tower Light Module Steady |
Operating Temp. | -22 Degrees to 122 Degrees F |
Voltage | 24V AC/DC |
For Use With | Mfr. No. 236BC Wiring Base and Cover, Mfr. No. 236PZO Piezoelectric Acoustic |
Lamp Life | 100,000 hr |
Color | Amber |
Housing Material | Polycarbonate |
Rating | IP65 |
Lighting Technology | LED |
Description
Tower Light Series 236BC, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 36 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.045A, Height 1.34 in, Width 1.42 in, For Use With Mfr. No. 236BC Wiring Base and Cover, Mfr. No. 236PZO Piezoelectric Acoustic, Includes LED Light Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76244-NUV-H703VL)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L (804GRCNL)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Green (XVBL33)
- Edwards Signaling Safety Alarms and Warnings